Shop All Toilet Paper Dispensers & Holders
Bobrick
Dispenser, Tissue , Recessed, S/S
Mfr # B-3888
Zoro # G602232967
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Dispenser Material Stainless Steel
- Dispenser Depth 3.44 in
- Dispenser Mounting Recessed
- Dispenser Width 8.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # B-3888
- Zoro # G602232967
- Country of Origin Canada
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Depth | 3.44 in |
Dispenser Width | 8.75 in |
Dispenser Height | 2 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Dispenser Material | Stainless Steel |
Dispenser Mounting | Recessed |
Description
Material: Stainless Steel ;Width: 6 1/4" | 160 Mm ;Height: 11 1/4" | 290 Mm ;Type: Theft Resistant ;Depth: 3 1/4" | 83 Mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sorbents, 16 gal, 3 in x 20 ft, Oil, White, Polypropylene (BOM407)
- DIVERSEY Disinfectant Bathroom Cleaner, 2.5L Bottle, 2 PK (5546264)
- RUBBERMAID COMMERCIAL Cut-End Dust Mop, Green, Microfiber, FGQ43800GR00 (FGQ43800GR00)
- REMCO 24 in Sweep Face Heavy-Duty Broom Head, Soft/Stiff Combination, Blue, 24 in L Handle (31953)
- BOBRICK Multi-Roll Toilet Tissue Dispenser (3888)
- BOBRICK Spindle for Classic/ConturaSeries Dispensers B-2888, B-4388, B-4288 (BOB4288-9)
- BOBRICK Toilet Tissue Dispenser for Two Rolls (27460)
- BOBRICK Dispenser, Tissue, 2-Roll , S/S Surface-Mounted (4288)
- BOBRICK Toilet Tissue Dispenser (685)
- BOBRICK Roller, Toilet Tissue (4288-9)
- KOHLER Elliston Brushed Nickel Silver Toilet Paper Holder (R72787-BN)
- Bobrick Toilet Paper Dispensers & Holders