Shop All Toilet Paper Dispensers & Holders
Bobrick
Dispenser, Tissue 2 Roll Ss
Mfr # B-2888
Zoro # G100642411
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Type Roll; Toilet Paper Dispenser
- Roll Capacity 2
- Material Stainless Steel, Acrylonitrile Butadiene Styrene (ABS)
- Features Heavy Duty, Lockable, Surface Mount, Theft Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # B-2888
- Zoro # G100642411
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
Height | 11 in |
Width | 6.1 in |
Depth | 5.9 in |
Dispenser Depth | 3.13 in |
Dispenser Height | 2.19 in |
Dispenser Width | 10.187 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Type | Roll; Toilet Paper Dispenser |
Roll Capacity | 2 |
Material | Stainless Steel, Acrylonitrile Butadiene Styrene (ABS) |
Features | Heavy Duty, Lockable, Surface Mount, Theft Resistant |
Color | Satin |
Description
Dispenser, Tissue 2 Roll Ss. . This is a genuine OEM (Original Equipment Manufacturer) part. Use genuine OEM parts for safety reliability and performance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRS. MEYERS CLEAN DAY Mrs. Meyer's Clean Day Lemon Verbena Scent Hand Lotion 12 oz (70245)
- ZOGICS Rubber Gym Floor Cleaner, 1 Gallon, 4PK (CLNRFC128CN-4)
- VIKAN 2" W Tube and Pipe Brush, Stiff, Not Applicable L Handle, 5 1/4 in L Brush, White (5380505)
- TOUGH GUY 5 in Tube Wet Mop, 18oz Dry Wt, Clamp/Quick Change/Side-Gate Connection, Looped-End, Red, Microfiber (6PVZ0)
- BOBRICK Vandal-Resistant Toilet Tissue Dispenser (264)
- BOBRICK Matrix Series Two-Roll Tissue Dispenser, 6 1/4w x 6 7/8d x 13.5h, Gray (BOB 5288)
- BOBRICK Recessed Convertible Paper Towel Dispenser/Waste Receptacle, 15.19x7.09x56, Satin Stainless Steel (B-3944)
- BOBRICK Dispenser, Toilet Tissue , W/Shf (B-2840)
- BOBRICK Dispenser, Tissue , Recessed, S/S (B-3888)
- BOBRICK ClassicSeries Surface-Mounted Bath Tissue Dispenser, 12.5"x3-15/16"x2" (BOB 7686)
- BRADLEY Toilet Tissue Disp, Recessed, Dual (5412-000000)
- Bobrick Toilet Paper Dispensers & Holders