Shop All Toilet Paper Dispensers & Holders
Bobrick
Dispenser, Tissue , 2 Roll Plst
Mfr # B-5288
Zoro # G002231225
product price: $43.29
/ea
$43.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Dispenser Material Plastic
- Dispenser Width 6 in
- Dispenser Height 2.22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # B-5288
- Zoro # G002231225
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 6 in |
Dispenser Height | 2.22 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Dispenser Material | Plastic |
Description
Material: Plastic High-Impact ;Width: 6 1/4" | 159 Mm ;Height: 13 1/8" | 333 Mm ;Depth: 6 7/8" | 175 Mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENUZIT Blissful Apple Cinnamon Scent Air Freshener 7 oz Gel (43122)
- AMERICO Buffing Pads, 14w x 20h, Red, PK5 (40441420)
- GOJO 2000 ml Liquid Hand Cleaner Refill Dispenser Refill (7282-04)
- BITTEL Aloe Hand Sanitizer Gel Refill 1000mL (12 Pack) (HS03)
- BOBRICK B2888 Satin Stainless Steel Tissue Holder (B2888)
- BOBRICK Toilet Tissue Dispenser (685)
- BOBRICK Bobrick Single Jumbo Roll Surface Mounted Tissue Dispenser B2890 (B-2890)
- BOBRICK Dispenser, Toilet Tissue , W/Shf (B-2840)
- BOBRICK Bobrick ConturaSeries Surface Mounted MultiRoll Tissue Dispenser B4288 (B-4288)
- BOBRICK Bobrick ClassicSeries Surface Mounted MultiRoll Tissue Dispenser B2888 (B2888)
- KOHLER Avid Vertical Toilet Paper Holder (97502-BN)
- Bobrick Toilet Paper Dispensers & Holders