Shop All Hand Soap & Lotion Dispensers
Bobrick
Dispenser, Soap , Tamperproof
Mfr # B2112
Zoro # G103526121
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Manual
- Material Stainless Steel
- Color Stainless Steel
- Size 1.25 quart
- Height 4.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # B2112
- Zoro # G103526121
- Country of Origin Taiwan, Province of China
- Category Hand Soap & Lotion Dispensers
Dimensions
Size | 1.25 quart |
Height | 4.7 in |
Width | 8.1 in |
Details
Item | Washroom Stainless Steel Soap Dispenser |
Operation Mode | Manual |
Material | Stainless Steel |
Color | Stainless Steel |
Features | Wall Mountable; Environmentally Friendly |
Type | Liquid Soap Dispenser |
Description
Material: Stainless Steel ;Width: 8 3/16" | 208 Mm ;Height: 4 13/16" | 122 Mm ;Capacity: 1183 Ml | 40 Oz ;Type: Vandal Resistant ;Depth: 2 3/4" | 70 Mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETCO BestScent Smoke and Odor Eliminator Aerosol, Fruit/Floral Scent, 16 oz Aerosol Can, 12PK (622300)
- ZEP Heavy Duty Cleaner, 5 gal, Bucket (246535)
- UNGER Telescopic Dust Pan with Broom, Plastic (EDTBG)
- IMPACT PRODUCTS Pump Dispenser, 14in.H, Liquid, Bulk (902A-91)
- BOBRICK Soap Dispenser, Counter (B-823)
- BOBRICK Soap Dispenser (2111)
- BOBRICK Bobrick ConturaSeries Surface Mounted Soap Dispenser B4112 (B-4112)
- BOBRICK Dispenser, Soap , 50 Oz Matrix (B-5050)
- BOBRICK Counter-Mounted Soap Dispenser, 34 oz, 3" x 4" x 6", Stainless Steel (8226)
- BOBRICK Manual Soap Dispenser, Liquid (8226)
- BOBRICK Liquidmate Wall-Mounted Soap Dispenser (155)
- Bobrick Hand Soap & Lotion Dispensers