Shop All Hand Soap & Lotion Dispensers
Bobrick
ConturaSeries B-4112 Surface Mounted 40 oz. Soap Dispenser
Mfr # 179B4112
Zoro # G411633566
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # 179B4112
- Zoro # G411633566
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Description
Looking for a soap dispensing system that is safe sanitary and durable with a classic flair? Consider the Bobrick ConturaSeries B-4112 surface-mounted 40 oz. soap dispenser. This soap dispenser's vertical tank is made of satin-finish stainless steel presenting a sleek and sophisticated appearance with a contemporary touch. It features a soap refill window allowing you to see soap levels and immediately refill them which prevents customers from ever reaching an empty dispenser and promotes your excellent customer service and sanitization! The container of this dispenser is engineered to be vandal resistant with a concealed wall fastening and hinge-filler top that requires a special key to open.This soap dispenser is compatible with virtually every free-flowing commercially marketed all-purpose hand soap and between the spacious 40 fl. oz. capacity and visible soap level indicating when it's time to refill this dispenser will ensure your soap never runs dry. As an added bonus this container's valve operates with one hand without tight grasping pinching or twisting of the wrist and with less than 5 lb. of force. To accommodate all patrons it has been engineered to comply with barrier-free ADA guidelines. Compatible with pourable bulk soaps.Overall Dimensions:Width: 7''Height: 6 1/8''Depth: 3 5/16''Capacity: 40 fl. oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 18" Vortec Pro Garage Brush Palmyra Fill (25241)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, Variety (5in-S-GRWY-H-DB)
- ATERRA 1 gal. Liquid Hand Soap Jug (12067)
- TOUGH GUY 3 in W Scrub Brush, Medium, 5 in L Handle, 3 in L Brush, White, Plastic, 8 in L Overall (3NB52)
- BOBRICK Automatic Wall-Mount Foam Soap Dispenser (2013)
- BOBRICK Bobrick® ClassicSeries„¢ Surface Mounted Vertical Soap Dispenser - B-2111 (B-2111)
- BOBRICK Automatic Wall-Mount Foam Soap Dispenser (2012)
- BOBRICK Soap Dispenser (40)
- BOBRICK ClassicSeries Surface-Mounted Soap Dispenser, 40 oz, Stainless Steel (2111)
- BOBRICK Liquidmate Wall-Mounted Soap Dispenser (155)
- PURELL Hand Wipes Wall Bracket Fits 9031-06 & 9113-06 (9014-01)
- Bobrick Hand Soap & Lotion Dispensers