Bobrick

Contura Lavatory-Mounted Soap Dispenser, 34 oz, Chrome/Stainless Steel (Discontinued)


Key Features

  • Material Plastic;Polyethylene;Stainless Steel
  • Color Chrome;Stainless Steel
  • Height 17.63"
  • Width 3.31"
  • Depth 4"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 17.63"
Width 3.31"
Depth 4"

Details

Material Plastic;Polyethylene;Stainless Steel
Color Chrome;Stainless Steel
Capacity 34 oz
Mounting Wall
Type For Liquids
For Use With Liquid Soap

Description

Bobrick Contura Lavatory-Mounted Soap Dispenser, 34 oz, 3.31" x 4" x 17.63", Chrome/Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.