Shop All Toilet Paper Dispensers & Holders
Bobrick
ClassicSeries Toilet Tissue Dispenser for Two Rolls, 12.5"x4-7/8"x1.5"
Mfr # BOB 2740
Zoro # G4071573
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Toilet Roll Type Standard
- Dispenser Material Aluminum
- Color Satin Finish Cast Aluminum
- For Max. Roll Dia. 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # BOB 2740
- Zoro # G4071573
- UPC # 716954000965
- Country of Origin Taiwan, Province of China
- Category Toilet Paper Dispensers & Holders
Dimensions
For Max. Roll Dia. | 6" |
Width | 12.5" |
Height | 1.5" |
Depth | 4.86" |
Dispenser Height | 7.6 in |
Dispenser Width | 5 in |
Dispenser Depth | 2 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Toilet Roll Type | Standard |
Dispenser Material | Aluminum |
Color | Satin Finish Cast Aluminum |
Capacity | Holds 2,000 Sheet Roll |
Finish | Satin Finish Cast Aluminum |
Description
Bobrick ClassicSeries Toilet Tissue Dispenser for Two Rolls, 12 1/2" x 4 7/8" x 1 1/2"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Universal Countertop Soap/Sanitizer Dispenser Stand (641514)
- DURASACK 48 Gallons Home and Yard Bags, Grey (BB-2028GRY)
- MOERMAN Telescopic Pole 3Section 10 Foot (17823)
- 3M Buffing and Cleaning Pad, 20 In, 3 1/4 in Center Hole, Red, 5 Pack (5100)
- BOBRICK Key, Universal (330-43)
- BOBRICK ClassicSeries™ Cover, Napkin Disposal, Toilet Paper Dispenser (B-3574)
- BOBRICK Bobrick® MatrixSeries„¢ Surface Mounted Multi-Roll Tissue Dispenser - B-5288 (B-5288)
- BOBRICK Dispenser, Tissue , Double, Alum (B-274)
- BOBRICK ClassicSeries Surface-Mounted Bath Tissue Dispenser, 12.5"x3-15/16"x2" (BOB 7686)
- BOBRICK Toilet Tissue Dispenser (685)
- PARADISE BATHWORKS Shangri-La, Paper Holder, Chrome (64326)
- Bobrick Toilet Paper Dispensers & Holders