Shop All Hand Soap & Lotion Dispensers
Bobrick
ClassicSeries Surface-Mounted Soap Dispenser, 40 oz, Stainless Steel
Mfr # 2111
Zoro # G4588471
product price: $57.19
/ea
$57.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Satin Stainless Steel
- Mounting Type Wall
- Height 8.13"
- Width 4.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # 2111
- Zoro # G4588471
- UPC # 716954000385
- Country of Origin Taiwan, Province of China
- Category Hand Soap & Lotion Dispensers
Dimensions
Height | 8.13" |
Width | 4.75" |
Depth | 3.5" |
Details
Item | Soap Dispensers |
Material | Stainless Steel |
Color | Satin Stainless Steel |
Mounting Type | Wall |
Type | For Liquids |
Capacity | 40 oz |
Mounting | Wall |
For Use With | Liquid Soap |
Dispenser Product Grouping | For Liquids |
Description
Bobrick ClassicSeries Surface-Mounted Soap Dispenser, 40 oz, 4.75" x 3.5" x 8.13", Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWIFFER 360 Degrees Dust Cloth Refill, 6PK (21620)
- TITAN LABORATORIES Titan Glass Gleam 4 Soap 5 Gallon Pail (54005)
- UNGER Duster, Microfiber, 17"L (16968)
- PURELL 1200 ml Foam Hand Soap Cartridge (6581-02)
- BOBRICK Bobrick® ClassicSeries„¢ Surface Mounted Vertical Soap Dispenser - B-2111 (B-2111)
- BOBRICK ConturaSeries Surface-Mounted Liquid Soap Dispenser, 40 oz, SS Satin (4112)
- BOBRICK Automatic Soap Dispenser, Liquid (826)
- BOBRICK Manual Soap Dispenser, Foam (823)
- BOBRICK Counter-Mounted Soap Dispenser, 34 oz, 3" x 4" x 6", Stainless Steel (8226)
- BOBRICK Liquidmate Wall-Mounted Soap Dispenser (155)
- BOBRICK ClassicSeries Surface-Mounted Liquid Soap Dispenser, 40 oz, Black/Gray (40)
- Bobrick Hand Soap & Lotion Dispensers