Shop All Hand Soap & Lotion Dispensers
Bobrick
ClassicSeries Surface-Mounted Liquid Soap Dispenser, 40 oz, Black/Gray
Mfr # 40
Zoro # G4604440
product price: $44.65
/ea
$44.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black;Gray
- Mounting Type Wall
- Height 6.88"
- Width 5.81"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # 40
- Zoro # G4604440
- UPC # 716954002297
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Height | 6.88" |
Width | 5.81" |
Depth | 3.31" |
Details
Item | Soap Dispensers |
Material | Plastic |
Color | Black;Gray |
Mounting Type | Wall |
For Use With | Liquid Soap |
Dispenser Product Grouping | For Liquids |
Type | For Liquids |
Capacity | 40 oz |
Mounting | Wall |
Weight | 1 lbs |
Description
Bobrick ClassicSeries Surface-Mounted Liquid Soap Dispenser, 40 oz, 5.81" x 3.31" x 6.88", Black/Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNCAST COMMERCIAL 35 gal Square Trash Can, Java, Hinged, Roto-molded (RMCC3501)
- VIKAN 6-1/2" Brush LengthTube and Valve Brush (53564)
- SCRUBBING BUBBLES Sb Tlt Clng Gel Citrs/Hp (71380)
- PIG Sorbents, 5 gal, 48 in x 50 ft, Universal, Gray, Polypropylene (GRP48201-GY)
- BOBRICK Soap Dispenser (2112)
- BOBRICK Counter-Mounted Soap Dispenser, 34 oz, 3" x 4" x 6", Stainless Steel (8226)
- BOBRICK Soap Dispenser, Counter (B-823)
- BOBRICK Manual Soap Dispenser, Foam (82316)
- BOBRICK Liquidmate Wall-Mounted Soap Dispenser (155)
- BOBRICK Manual Soap Dispenser, Foam (8236)
- SANI-STATION HND SNTZR DSPNSR STND 1G (U6199)
- Bobrick Hand Soap & Lotion Dispensers