Shop All Toilet Paper Dispensers & Holders
Bobrick
ClassicSeries Surface-Mounted Bath Tissue Dispenser, 12.5"x3-15/16"x2"
Mfr # BOB 7686
Zoro # G4073393
product price: $55.55
/ea
$55.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Toilet Roll Type Standard
- Dispenser Material Stainless Steel
- Color Stainless Steel
- For Max. Roll Dia. 5.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # BOB 7686
- Zoro # G4073393
- UPC # 716954004390
- Country of Origin Taiwan, Province of China
- Category Toilet Paper Dispensers & Holders
Dimensions
For Max. Roll Dia. | 5.25" |
Depth | 3.94" |
Height | 2" |
Width | 12.5" |
Dispenser Height | 3 in |
Dispenser Depth | 7.4 in |
Dispenser Width | 3.6 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Toilet Roll Type | Standard |
Dispenser Material | Stainless Steel |
Color | Stainless Steel |
Finish | Stainless Steel |
Capacity | Holds Two Standard Rolls |
Description
Bobrick ClassicSeries Surface-Mounted Toilet Tissue Dispenser, 12 1/2" x 3 15/16" x 2"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLADE Clean Linen Scent Air Freshener Refill 6.2 oz Aerosol (71773)
- ECOS PRO SS Cleaner Polish, PK4 (PL9330/04)
- 3M Dust-Channeling Sanding Sponge, 2 1/2" W (2504TRI-220-CH)
- THE COLMAN GROUP San Jamar, Key For Plastic Tissue Dispenser: R2000, R4000, R4500 R6500, R3000, R3600, T1790 (N16)
- BOBRICK Bobrick ClassicSeries Surface Mounted MultiRoll Tissue Dispenser B2888 (B2888)
- BOBRICK Recessed Convertible Paper Towel Dispenser/Waste Receptacle, 15.19x7.09x56, Satin Stainless Steel (B-3944)
- BOBRICK Jumbo Toilet Tissue Dispenser, Stainless Steel, 10-21/32x4.5x10-5/8 (BOB 2890)
- BOBRICK Bobrick Single Jumbo Roll Surface Mounted Tissue Dispenser B2890 (B-2890)
- BOBRICK Vandal-Resistant Toilet Tissue Dispenser (264)
- BOBRICK Dispenser, Tissue 2 Roll Ss (B-2888)
- KOHLER Purist Toilet Tissue Holder (14444-CP)
- Bobrick Toilet Paper Dispensers & Holders