Shop All Paper Towel Dispensers
Bobrick
ClassicSeries Paper Towel Dispenser, 10 13/16"x3 15/16"x14 1/16"
Mfr # BOB 2620
Zoro # G4059649
Free Shipping & Returns
$83.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Folded Towel Dispenser
- Product Series Classic
- Dispenser Material Stainless Steel
- Color Satin
- Dispenser Capacity 400 C-Fold; 525 Multi-Fold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bobrick
- MFR # BOB 2620
- Zoro # G4059649
- UPC # 716954000835
- Country of Origin United States
- Category Paper Towel Dispensers
Dimensions
Dispenser Depth | 3.94 in |
Height | 14.06" |
Depth | 3.94" |
Width | 10.81 in |
Dispenser Height | 14.06 in |
Details
Item | Paper Towel Dispenser |
Paper Towel Type | Folded Towel Dispenser |
Product Series | Classic |
Dispenser Material | Stainless Steel |
Color | Satin |
Dispenser Capacity | 400 C-Fold; 525 Multi-Fold |
For Use With | C-Fold Towels; Multi-Fold Towels |
Finish | Brushed Silver |
Capacity | 400 C-Fold; 525 Multi-Fold |
Type | Folded Towel Dispenser |
Description
Bobrick ClassicSeries Surface-Mounted Paper Towel Dispenser, 10 13/16"x3 15/16"x14 1/16"
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ODOBAN Air Freshner, Size, 1 gal., Cherry, PK4 (977362-G4)
- METROVAC Lightweight Heavy Duty Carry / Storage All Foam Filled Soft Case (MVC-420G)
- RUBBERMAID COMMERCIAL Oneshot® Liquid Hand Soap 1600ml Lotion Soap With Moisturizer Refill - FG4015411 (FG4015411)
- LIBMAN COMMERCIAL Swivel Duster with 72 Ext Handle, 4PK (118)
- BOBRICK Folded Towel Dispenser Module (3944-52)
- BOBRICK Bobrick Automatic Paper Towel Roll Dispenser, Translucent (B-72974)
- BOBRICK Automatic Mounted Dispenser W/LED Light, SS (B29744)
- BOBRICK Dispenser, Towel (Small) (B-2621)
- BOBRICK Multifold Paper Towel Dispenser, SS (B-262)
- BOBRICK Paper Towel Dispenser (262)
- CRAWFORD Dispenser Towel & Twine (PBTH)
- Bobrick Paper Towel Dispensers