Shop All Hand Soap & Lotion Dispensers
Bobrick
ClassicSeries B-40 Surface Mounted Soap Dispenser
Mfr # 179B40
Zoro # G211633803
product price: $51.39
/ea
$51.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # 179B40
- Zoro # G211633803
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Description
Looking for a soap dispensing system that is safe sanitary and durable with a classic flair? Consider the Bobrick ClassicSeries B-40 surface-mounted soap dispenser. This two-tone soap dispenser's vertical tank is made of both black and gray translucent high-impact resistant ABS allowing you to see soap levels and immediately refill them. This feature prevents customers from ever reaching an empty dispenser and promotes your excellent customer service and sanitization! The container of this dispenser is engineered to be vandal resistant with a pivoting lid and keyless locking device for easy filling.This soap dispenser is compatible with virtually every free-flowing commercially marketed all-purpose hand soap and between the spacious 40 fl. oz. capacity and visible soap level indicating when it's time to refill this dispenser will ensure your soap never runs dry. As an added bonus this container's valve operates with one hand without tight grasping pinching or twisting of the wrist and with less than 5 lb. of force. To accommodate all patrons it has been engineered to comply with barrier-free ADA guidelines. Compatible with pourable bulk soaps.Overall Dimensions:Width: 5 13/16''Height: 6 7/8''Depth: 3 3/16''Capacity: 40 fl. oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Swing Top Lid, 16 in W/Dia, Beige, Plastic (FG268988BEIG)
- ROYAL Upright Vacuum Belt, PK2 (AR20060)
- GLARO 29 gal Half-Round Trash Can, Satin Aluminum, 24" Dia, Open Top, Aluminum (2491-SA-SA)
- PFERD 24" Heavy Duty Street Broom - Safety Orange Fill, 5" Trim (89355)
- BOBRICK ClassicSeries Surface-Mounted Soap Dispenser, 40 oz, Stainless Steel (2111)
- BOBRICK Manual Soap Dispenser, Foam (82316)
- BOBRICK Bobrick® 20-oz. Liquid & Lotion Soap Dispenser - 4" Spout - B-8221 (B-8221)
- BOBRICK Soap Dispenser (2111)
- BOBRICK Automatic, Top Fill Bulk Soap Dispenser (824)
- BOBRICK Manual Soap Dispenser, Liquid (8221)
- GOJO Floor & Wall Protector for NXT Dispenser, PK6 (2145-06)
- Bobrick Hand Soap & Lotion Dispensers