Shop All Hand Soap & Lotion Dispensers
Bobrick
ClassicSeries B-2111 Surface Mounted 40 oz. Soap Dispenser
Mfr # 179B2111
Zoro # G411634228
$70.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bobrick
- MFR # 179B2111
- Zoro # G411634228
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Description
Looking for a soap dispensing system that is safe sanitary and durable with a classic flair? Consider the Bobrick ClassicSeries B-2111 surface-mounted 40 oz. soap dispenser. This soap dispenser's vertical tank is made of satin-finish stainless steel presenting a sleek and sophisticated appearance with a contemporary touch. It features a soap refill window allowing you to see soap levels and immediately refill them which prevents customers from ever reaching an empty dispenser and promotes your excellent customer service and sanitization! The container of this dispenser is engineered to be vandal resistant with a concealed wall fastening and hinge-filler top that requires a special key to open.This soap dispenser is compatible with virtually every free-flowing commercially marketed all-purpose hand soap and between the spacious 40 fl. oz. capacity and visible soap level indicating when it's time to refill this dispenser will ensure your soap never runs dry. As an added bonus this container's valve operates with one hand without tight grasping pinching or twisting of the wrist and with less than 5 lb. of force. To accommodate all patrons it has been engineered to comply with barrier-free ADA guidelines. Compatible with pourable bulk soaps.Overall Dimensions:Width: 4 3/4''Height: 8 1/8''Depth: 3 1/3''Capacity: 40 fl. oz.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NELLIES Laundry Soda 200 Loads Bucket (NLS200)
- SPRAYWAY C1 Penetrating Coil Cleaner, 20oz (SW287-1)
- GOFER PARTS Replacement Hose Assembly For Nobles/Tennant 1028236 , Nobles/Tennant 1233968 (GHSS03014)
- TELEBRANDS Hurricane Spin Mop (7384-2)
- BOBRICK Bobrick ConturaSeries Surface Mounted Soap Dispenser B4112 (B-4112)
- BOBRICK Automatic, Top Fill Bulk Soap Dispenser (824)
- BOBRICK Foam Soap Dispenser (26627)
- BOBRICK Bobrick® ClassicSeries„¢ Surface Mounted Vertical Soap Dispenser - B-2111 (B-2111)
- BOBRICK Automatic Soap Dispenser, Liquid (826)
- BOBRICK Liquidmate Surface-Mount Soap Dispenser (156)
- BEST SANITIZERS Hand Pump, White, Plastic, 14" H x 2" W (KT10011S)
- Bobrick Hand Soap & Lotion Dispensers