Shop All Hand Soap & Lotion Dispensers
Bobrick
ClassicSeries B-155 LiquidMate Wall-Mounted 24 oz. Soap Dispenser
Mfr # 179B155
Zoro # G111634382
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # 179B155
- Zoro # G111634382
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Description
Looking for a soap dispensing system that is safe sanitary and durable? Consider the Bobrick ClassicSeries B-155 LiquidMate 24 oz. wall-mounted soap dispenser with chrome plated ABS mounting bracket. This soap dispenser's container is made of shatter-resistant translucent polyethylene allowing you to see soap levels and immediately refill them. This feature prevents customers from ever reaching an empty dispenser and promotes your excellent customer service and sanitization! The stainless steel valve is corrosion resistant and cannot be removed unless the cover is off preventing this vital piece of machinery from falling off and being lost. Finally the wall-mounting bracket composed of corrosion resistant chrome plated ABS adds an attractive accent to your restroom design and comes with 4 sheet metal screws so attaching the dispenser to the wall is a snap.This container is compatible with virtually every free-flowing commercially marketed all purpose hand soap and between the 24 fl. oz. capacity and visible soap level indicating when it's time to refill this dispenser will ensure your soap never runs dry. As an added bonus this container's valve operates with one hand without tight grasping pinching or twisting of the wrist and with less than 5 lb. of force. To accommodate all patrons it has been engineered to comply with barrier-free ADA guidelines. Compatible with pourable bulk soaps.Overall Dimensions:Width: 4''Depth: 4 1/8''Height: 7 5/8''Capacity: 24 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL 2 Ply Facial Tissue, 125 Sheets, 60 PK (21390)
- KOHLER Soap/Lotion Dispenser With Transitional (1893-C-BN)
- KRAFT TOOL 16 in x 3-1/2 in Sweep Face Wire Street Broom Head, Black (GG877-01)
- ALLPOINTS All Purpose Cement (851142)
- BOBRICK ConturaSeries Surface-Mounted Liquid Soap Dispenser, 40 oz, SS Satin (4112)
- BOBRICK ClassicSeries Surface-Mounted Soap Dispenser, 40 oz, Stainless Steel (2111)
- BOBRICK Dispenser, Soap , 50 Oz Matrix (B-5050)
- BOBRICK Dispenser, Soap , Tamperproof (B2112)
- BOBRICK Manual Soap Dispenser, Liquid (8221)
- BOBRICK Soap Dispenser (40)
- PURELL Dispensers, f/FMX-20 Healthy Soap, Manual White, PK 6 (GOJ523006CT)
- Bobrick Hand Soap & Lotion Dispensers