Shop All Bathroom Mirrors
Bobrick
Channel-Frame Mirror
Mfr # 165 2436
Zoro # G6437315
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mirror Surface Glass
- Shape Rectangular
- Overall Width 24 in
- Overall Height 36 in
- Thickness 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # 165 2436
- Zoro # G6437315
- UPC # 716954000149
- Country of Origin United States
- Category Bathroom Mirrors
Dimensions
Overall Width | 24 in |
Overall Height | 36 in |
Overall W x H | 24 in x 36 in |
H x W x D | 36 in x 24 in |
Details
Item | Channel-Frame Mirror |
Mirror Surface | Glass |
Shape | Rectangular |
Thickness | 1/4 in |
Product Type | Bathroom Mirror |
Includes Mounting Hardware | Yes |
Frame Material | Stainless Steel |
Tilt Type | Fixed |
Mirror Product Type | Bathroom Mirror |
Lighted | No |
Mirror Type | With Frame |
Resistance Properties | Theft Resistant |
Frame Finish | Bright Polished |
Description
Channel-Frame Mirror, Shape Rectangular, Tilt Type Fixed, Overall Height 36 in, Overall Width 24 in, Frame Finish Bright Polished, Mounting Location Wall, Power Source Not Applicable, Mirror Surface Glass, Mirror Type With Frame, Includes Lamps Not Applicable, Lamp Type Not Applicable, Magnification Not Applicable, Overall Diameter Not Applicable, Product Type Bathroom Mirror, Frame Material Stainless Steel, Includes Mounting Hardware Yes, Resistance Properties Theft Resistant, Thickness 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Brass Solenoid Valve Less Coil, Normally Closed, 3/4 in Pipe Size (008044)
- NEOPERL 1.2 gpm Aerated Outlet, 15/16 in - 27, 55/64 in - 27 Thread Size, Chrome, Brass (1452005)
- ZORO SELECT Adapter w/Plug, 1-1/2 In FNPT x Spigot (03001)
- SMITH LIGHT COMMERCIAL Water Hammer Arrestor, Pipe Size 1/2 in. (520-T-A)
- BOBRICK Frameless Mirror (942)
- BOBRICK Welded-Frame Mirror (290 2436)
- BOBRICK Medicine Cabinet (397)
- BOBRICK Tempered Glass Channel Frame Mirror (1658 1830)
- BOBRICK Channel-Frame Mirror (165 1836)
- BOBRICK Channel-Frame Mirror (165 1830)
- KOHLER Aluminum Two-Door Medicine Cabinet With Mirrored Doors, Beveled Edges 30"Wx26"H (CB-CLC3026FS)
- Bobrick Bathroom Mirrors