Shop All Paper Towel Dispensers
Bobrick
Cat 74 Key for Towel Dispensers, Metal Key
Mfr # B-330-43
Zoro # G4058045
product price: $2.19
/ea
Sold in multiples of 4 for $8.76
$8.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Replacement Key
- Dispenser Material Metal
- Color Gold
- Type Replacement Key
- Dispenser Color Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # B-330-43
- Zoro # G4058045
- UPC # 716954005557
- Country of Origin United States
- Category Paper Towel Dispensers
Details
Item | Paper Towel Dispenser |
Paper Towel Type | Replacement Key |
Dispenser Material | Metal |
Color | Gold |
Type | Replacement Key |
Dispenser Color | Gold |
For Use With | Bobrick Towel Dispensers |
Compatible Mfg. Model Number | Bobrick Towel Dispensers |
Description
Bobrick Cat 74 Key for Towel Dispensers, Metal Key
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCKESSON Rinse-Free Perineal Wash, Liquid, Fresh Scent, 1 Gal Jug (53-28011-GL)
- RUBBERMAID COMMERCIAL 10 to 32 oz WaveBrake Down Press Mop Wringer, Yellow, Plastic (2064959)
- BUSCH SYSTEMS INTERNATIONAL Busch Systems Battery Recycling Bin, 2.25 Gallon, Brown (102144)
- PURELL Soap Dispenser, Wall Mount, Manual, Push-Style, White (5130-01)
- BOBRICK Paper Towel Dispenser (262)
- BOBRICK Paper Towel Dispenser/Waste Receptacle (38032)
- BOBRICK Folded Towel Dispenser Module (3944-52)
- BOBRICK Paper Towel Dispenser (2620)
- BOBRICK Dispenser, Towel (Small) (B-2621)
- BOBRICK Bobrick ClassicSeries Vertical Folded Paper Towel Dispenser WTumbler Lock, Stainless (B-262)
- SAN JAMAR CFold/Multifold Roll, Towel Dispenser, Chr (T1950XC)
- Bobrick Paper Towel Dispensers