Shop All Feminine Product Dispensers
Bobrick
BobrickB-370634.MBLK C TrimLineSeries Matte Black Semi-Recessed Napkin / Tampon No Coin Vendor
Mfr # 179B370634CMBLK
Zoro # G311594998
product price: $1,614.99
/ea
Free Shipping & Returns
$1,614.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # 179B370634CMBLK
- Zoro # G311594998
- Country of Origin United States
- Category Feminine Product Dispensers
Description
This Bobrick TrimLineSeries napkin / tampon no coin vendor combines convenience with a sleek and clean appearance and equips your restrooms with essential feminine hygiene necessities! This dispenser is made of durable 18-gauge stainless steel with a matte black powder-coated finish. With convenient push-button operation this vendor is calibrated for free use upon arrival but it can be changed to 25 or 50 cents in the field without any additional equipment or materials.When this dispenser is empty an empty product indicator automatically blocks the coin slot. This unit holds 30 tampons and 20 sanitary napkins and it features a product tray for convenient access to dispensed product. Mechanically operated no batteries or electricity are required for operation of this unit.Overall Dimensions:Width: 14''Depth: 7 15/16''Height: 28''Holding Capacity: 30 tampons 20 napkinsCutout Dimensions:Width: 12 1/2''Depth: 3 7/8''Height: 26 3/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMI Glove Case, Black, 4" L (602)
- TRESEMME Tresemme Extra Hold Styling Gel 2 oz. Tube, PK24 (62427)
- COLGATE Colgate Cavity Protection Great Regular Flavor Toothpaste 4 oz., PK24 (151406)
- MEDIQUE Pocket, for 3 Shelf Cabinet (745PK)
- BOBRICK Napkin/Tampon Vendor (4706 25)
- BOBRICK Napkin/Tampon Vendor (2706C)
- BOBRICK Surface-Mounted Sanitary Napkin Disposal (270)
- BOBRICK Bobrick ClassicSeries Surface-Mounted Sanitary Disposal - (B254)
- FROST Double Sanitary Napkin, Tampon Vendor, White25 Cent Vending (608-1-0.25)
- SCENSIBLES Sanitary Napkin Receptacle/Liner, White (CDWM)
- HOSPECO Scensibles Combination Receptacle Dispenser, White Metal - (CDWM)
- Bobrick Feminine Products