Bobrick Washroom Equipment B489286 1.25 in. Dia. Straight Peened Grab Bar - 18 in.
Mfr # B489286
Zoro # G404131338
Product Information
- Brand Bobrick
- MFR # B489286
- Zoro # G404131338
- UPC # 716954002891
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Description
Bobrick 18"W Stainless Steel Straight Grab Bar 1-1/4" Diameter with Satin Finish Straight Grab Bars add safety to restrooms and changing areas, and feature concealing mounting flanges for improved appearance. Constructed of 18 gauge stainless steel tubing, with a satin finish. Bar diameter measures 1-1/4", and can support more than 250lbs. of force. Concealed mounting flange is 1/8" thick, stainless steel plate with two holes for concealed anchors. Cover is 3-1/4" diameter, 22-gauge stainless steel with a satin finish, and snaps over mounting flange to conceal screws. All supports and joints are contour cut and welded for added durability. Meets ADA Accessibility Guidelines in the U.S. Dimensions: 18"W.
Features- 1.25 in. Dia. Straight Peened Grab Bar - 18 in.
- We have created a stunning collection of furniture and decorative accessories
- Size: 18"
- Weight: 1.86 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXITROL Gas Pressure Regulator, NPT, 150000 BtuH (325-3 (1/2"))
- KOHLER Purefresh Elongated Toilet Seat (5588-0)
- LEGEND VALVE 3/8" X 7" 304 SS NIPPLE (304-051)
- KOHLER Toilet, Gravity Flush, Floor Mounted Mount, Round, Biscuit (5481-U-96)
- BOBRICK 33" L, Concealed, Stainless Steel, B5181 Satin Stainless Steel Shower Furni, Satin Stainless Steel (B5181)
- BOBRICK 48" L, Straight, Stainless Steel, B580648 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B5806X48)
- BOBRICK 29" L, Stainless Steel, Swing Up Grab Bar, 1-1/4" dia., Satin (4998)
- BOBRICK 39-1/8" L, Peened, Stainless Steel, Straight Grab Bar, Peened, 1-1/2" dia., Satin (6806.99X36)
- BOBRICK 30" L, Straight, Stainless Steel, B580630 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B5806X30)
- BOBRICK 18" L, Peened, Stainless Steel, B58069918 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B5806.99X18)
- WINGITS 24" L, Contemporary, Stainless Steel, Grab Bar, polished (WGB5MEPS24)
- Bobrick Bathroom Safety Bars and Chairs