Bobrick Washroom Equipment B-6806x36 1.5 in. dia. Stainless Steel Straight Satin Grab Bar - 36 in.
Mfr # B-6806x36
Zoro # G304131377
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # B-6806x36
- Zoro # G304131377
- UPC # 716954003652
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Description
1.5 in. dia. Straight Satin Grab Bar
Straight Grab Bars add safety to restrooms and changing areas, and feature concealing mounting flanges for improved appearance. Constructed of 18 gauge stainless steel tubing, with a satin finish. Bar diameter measures 1-1/2, and can support more than 250lbs. of force. Concealed mounting flange is 1/8 thick, stainless steel plate with two holes for concealed anchors. Cover is 3-1/4 diameter, 22-gauge stainless steel with a satin finish, and snaps over mounting flange to conceal screws. All supports and joints are contour cut and welded for added durability. Meets ADA Accessibility Guidelines in the U.S. Dimensions: 36W.
Specifications- Width Inches: 36
- Capacity Lbs: 250
- Color Finish: Satin
- Construction: Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Aquifer+ Hollow Fiber Membrane Single Replacement Filter Cartridge (29639-NA)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Rdcing Union Elbow-1/4" x 5/32" Tube OD (ZUSA-TF-PTC-373)
- ZURN O-Ring, For Use With Tailpiece (P6000-C31)
- KOHLER Bathroom Sink, 12-1/4" H, 21-1/4" L, White (K-2006-0)
- BOBRICK 36" L, Straight, Stainless Steel, B680636 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B6806X36)
- BOBRICK 39-1/8" L, Straight, Stainless Steel, Straight Grab Bar, 1-1/4" dia., Satin (5806X36)
- BOBRICK 18" L, 304 Stainless Steel, Folding Shower Seat, Satin (5191)
- BOBRICK Bar, Grab , 42", 1-1/2"Dia, S/S (B6806-99X42)
- BOBRICK 18" L, Straight, Stainless Steel, B680618 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B6806X18)
- BOBRICK Bobrick® 1-1/2" Dia. Straight Satin Grab Bar 18"W - B-6806x18 - B-6806x18 (B-6806x18)
- LAUREL 15-1/16" L, Contemporary, 17 ga. Brass, Grab Bar, Brushed Brass (DR814127)
- Bobrick Bathroom Safety Bars and Chairs