Shop All Toilet Paper Dispensers & Holders
Bobrick
Bobrick® ClassicSeries„¢ Surface Mounted Twin Jumbo Tissue Dispenser - B-2892
Mfr # B-2892
Zoro # G102568726
product price: $332.99
/ea
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Toilet Roll Type Jumbo
- Dispenser Mounting Surface Mounted
- Dispenser Width 2 in
- Dispenser Height 2.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # B-2892
- Zoro # G102568726
- UPC # 716954001139
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 2 in |
Dispenser Height | 2.75 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Toilet Roll Type | Jumbo |
Dispenser Mounting | Surface Mounted |
Description
BOBRICK® CLASSICSERIES SURFACE MOUNTED TWIN JUMBO ROLL TISSUE DISPENSER REDUCE RESTROOM MAINTENANCE WITH THIS CLASSICSERIES SURFACE MOUNTED TWIN JUMBO ROLL TISSUE DISPENSER. SPINDLES HOLD TWO 10" DIAMETER ROLLS WITH 2-1/4" DIAMETER CORE ROLLS, AND IS CONVERTIBLE FOR 3" DIAMETER CORE ROLLS. SLIDING ACCESS PANEL EXPOSES ONE ROLL AT A TIME, ALLOWING EASY ROLL CHANGE-OVER. CONSTRUCTED OF CORROSION RESISTANT STAINLESS STEEL, WITH A SATIN FINISH. FEATURES A WIDE VIEWING SLOT IN DOOR. EQUIPPED WITH TUMBLER LOCK. DIMENSIONS: 20-13/16W X 5-5/16"D X 11-3/8"H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTOCHEM LABORATORIES Concentrated Pine Cleaner And Deodorizer, 55 gal., Drum (PC-18-55)
- PERSIL ProClean PowerLiquid Detergent, Blue (DIA09421)
- REV-A-SHELF Accessory, Black, Plastic (RV-1024-18-52)
- VIKAN VIKAN Red 16" Ceiling Squeegee (77164)
- BOBRICK Dispenser, Tissue 2 Roll Ss (B-2888)
- BOBRICK ClassicSeries™ Cover, Napkin Disposal, Toilet Paper Dispenser (B-3574)
- BOBRICK Vandal-Resistant Toilet Tissue Dispenser (264)
- BOBRICK Twin Jumbo-Roll Toilet Tissue Dispenser (2892)
- BOBRICK Dispenser, Tissue, 2-Roll , S/S Surface-Mounted (4288)
- BOBRICK Toilet Tissue Dispenser for Two Rolls (2740)
- MOEN Graeden 3-Piece Hardware Set with 18in Towel Bar, Paper Holder, and Towel Ring in Nickel (Y0993BN)
- Bobrick Toilet Paper Dispensers & Holders