Shop All Bathroom Safety Bars and Chairs
Bobrick
Bobrick® 1-1/4" Dia. Straight Peened Grab Bar 36"W - B5806.99x36
Mfr # B5806.99x36
Zoro # G602677973
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # B5806.99x36
- Zoro # G602677973
- UPC # 716954002921
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Description
BOBRICK® B5806.99X36 1-1/4" DIA. STRAIGHT PEENED GRAB BAR 36"W STRAIGHT GRAB BARS ADD SAFETY TO RESTROOMS AND CHANGING AREAS, AND FEATURE CONCEALING MOUNTING FLANGES FOR IMPROVED APPEARANCE. CONSTRUCTED OF 18 GAUGE STAINLESS STEEL TUBING, WITH A PEENED, NONSLIP FINISH. BAR DIAMETER MEASURES 1-1/4", AND CAN SUPPORT MORE THAN 250LBS. OF FORCE. CONCEALED MOUNTING FLANGE IS 1/8" THICK, STAINLESS STEEL PLATE WITH TWO HOLES FOR CONCEALED ANCHORS. COVER IS 3-1/4" DIAMETER, 22-GAUGE STAINLESS STEEL WITH A SATIN FINISH, AND SNAPS OVER MOUNTING FLANGE TO CONCEAL SCREWS. ALL SUPPORTS AND JOINTS ARE CONTOUR CUT AND WELDED FOR ADDED DURABILITY. MEETS ADA ACCESSIBILITY GUIDELINES IN THE U.S. DIMENSIONS: 36"W.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETCHAM 9" x 15" Surface Mount Frosted Glass Door Front Keyed Medicine Cabinet (915K)
- DIXON EZ Boss-Lock Type B Cam and Groove Coupler, 2 in Nominal, Female Coupler x MNPT End Style, Aluminum (AB200EZ)
- ELKAY Stainless Steel, Yes ADA, Bottle Filler (DSSBF8S)
- ZORO SELECT 1-1/4" x 1" MNPT x FNPT 316 SS Hex Bushing (600B113N114010)
- BOBRICK 33-1/8" L, Peened, 304 Stainless Steel, B689899 Satin Stainless Steel Grab Bar (B6898.99)
- BOBRICK 30" L, Straight, Stainless Steel, B580630 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B5806X30)
- BOBRICK 31-1/2" L, B918116R Satin Stainless Steel Shower Fu, Satin Stainless Steel (B918116R)
- BOBRICK 42 in x 1 1/4 in Straight Grab Bar with Satin Finish (B-5806X42)
- BOBRICK Bobrick 112 Dia Straight Satin Grab Bar 36W B6806x36 (B-6806x36)
- BOBRICK 36" L, Straight, Stainless Steel, B680636 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B6806X36)
- FLASH FURNITURE 15" L, Plastic, Teal Bath & Shower Chair (DC-HY3410L-TL-GG)
- Bobrick Bathroom Safety Bars and Chairs