Shop All Bathroom Safety Bars and Chairs
Bobrick
Bobrick® 1-1/4" Dia. Straight Peened Grab Bar - 18"W - B5806.99x18
Mfr # B5806.99x18
Zoro # G502678056
product price: $93.59
/ea
Free Shipping & Returns
$93.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # B5806.99x18
- Zoro # G502678056
- UPC # 716954002891
- Country of Origin Mexico
- Category Bathroom Safety Bars and Chairs
Description
BOBRICK® 18"W STAINLESS STEEL STRAIGHT GRAB BAR 1-1/4" DIAMETER WITH SATIN FINISH STRAIGHT GRAB BARS ADD SAFETY TO RESTROOMS AND CHANGING AREAS, AND FEATURE CONCEALING MOUNTING FLANGES FOR IMPROVED APPEARANCE. CONSTRUCTED OF 18 GAUGE STAINLESS STEEL TUBING, WITH A SATIN FINISH. BAR DIAMETER MEASURES 1-1/4", AND CAN SUPPORT MORE THAN 250LBS. OF FORCE. CONCEALED MOUNTING FLANGE IS 1/8" THICK, STAINLESS STEEL PLATE WITH TWO HOLES FOR CONCEALED ANCHORS. COVER IS 3-1/4" DIAMETER, 22-GAUGE STAINLESS STEEL WITH A SATIN FINISH, AND SNAPS OVER MOUNTING FLANGE TO CONCEAL SCREWS. ALL SUPPORTS AND JOINTS ARE CONTOUR CUT AND WELDED FOR ADDED DURABILITY. MEETS ADA ACCESSIBILITY GUIDELINES IN THE U.S. DIMENSIONS: 18"W.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Cosmic Sand 31"x22" Engineered Marble Vanity Top (ZOR-VANS-3122-0009)
- LEGEND VALVE 1/4"F X 1/8"M NL T801 BALL VLV (101-550NL)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8210G073)
- APOLLO BY TMG 3/4 in. Polypropylene Blue Twister Insert x 1 in. MPT (ABTMA341)
- BOBRICK 45-7/8" x 57-7/8" L, Stainless Steel, Two-Wall Toilet Compartment, Grab Bar, Satin (6897)
- BOBRICK 45-1/8" L, Peened, Stainless Steel, Straight Grab Bar, Peened, 1-1/2" dia., Satin (6806.99X42)
- BOBRICK 48" L, Straight, Stainless Steel, B580648 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B5806X48)
- BOBRICK 48" L, Straight, Stainless Steel, B680648 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B6806X48)
- BOBRICK 24" L, Straight, Stainless Steel, B580624 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B5806X24)
- BOBRICK Bobrick 112 Dia Straight Satin Grab Bar 42W B6806x42 (B-6806x42)
- MJM INTERNAITONAL Shower Chair W/ Open Front & Elongated Seat, Standard Mesh - Grey (118-3TW-OF-SSDE-SM-GY)
- Bobrick Bathroom Safety Bars and Chairs