Shop All Bathroom Safety Bars and Chairs
Bobrick
Bar, Grab, 18" X 1-1/2" , S/S
Mfr # B6806-99X18
Zoro # G003526153
$57.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bobrick
- MFR # B6806-99X18
- Zoro # G003526153
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Description
Grab Bar By Bobrick® 1-1/2" Diameter Tubing, 18" Long;Americans With Disabilities Act (Ada) Item: Yes;Center: 18", 457 Mm;Includes: Safety Grip Finish;Length: 18" Bar, 21" Overall, 457 Mm Bar, 533 Mm Overall;Material(S): Stainless Steel;Note: 1 1/2" Wall Clearance;Outside Diameter: 1-1/2" Tubing, 38 Mm Tubing;Standards: Fha, Va, Hew;Weight: 1.68 Lb
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN PVC, Stainless Steel Mop Basin (Z1996-24)
- ALLPOINTS Bottom Pivot Hinge, 7/8" (8009911)
- PARKER 1/4" MNPT x Female BSPT 316 SS Reducing Adapter (4-4K RA-SS)
- ZORO SELECT 1/2" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADF5)
- BOBRICK 39-7/8" x 27-7/8" L, Stainless Steel, Two-Wall Shower Grab Bar, 1-1/2" dia., Satin (6861)
- BOBRICK 48" L, Straight, Stainless Steel, B580648 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B5806X48)
- BOBRICK 24" L, Straight, Stainless Steel, B580624 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B5806X24)
- BOBRICK 39-7/8" x 57-7/8" L, Horizontal, Stainless Steel, Two-Wall Tub/Shower Toilet Compartment, Satin (68137)
- BOBRICK 36" L, Straight, Stainless Steel, B580636 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B5806X36)
- BOBRICK B-6806 Series 42'' Handicapped Restroom Grab Bar (179B6806X42)
- DELTA 2.75 L, Accessory, Anglar, ModrnDecor, ADA, Grab Bar, Matte Black (41942-BL)
- Bobrick Bathroom Safety Bars and Chairs