Shop All Washroom Accessories
Bobrick
B76867 Satin Stainless Steel Tissue Holder
Mfr # B76867
Zoro # G1287169
$50.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel Finish
- Material Stainless Steel
- Mounting Type Surface Mounted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bobrick
- MFR # B76867
- Zoro # G1287169
- UPC # 716954504401
- Country of Origin United States
- Category Washroom Accessories
Details
Item | B76867 Satin Stainless Steel Tissue Hold |
Finish | Satin Stainless Steel Finish |
Material | Stainless Steel |
Mounting Type | Surface Mounted |
Description
B76867 Satin Stainless Steel Tissue Hold
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Double Check Detector, 007, 2in, FNPT (007M1DCDA-OSY-GPM)
- CHERNE Pipe Plug, Mechanical, 2 In (269905)
- B & K STZ Industries 1 in. FIP each Galvanized Malleable Iron Cap (311UPCA-1)
- ZORO SELECT Shower Splash Guard, 9" L, Unfinished, PR (15261)
- BOBRICK Heavy-Duty Shower Curtain Rod (6107X36)
- BOBRICK B2730 Satin Stainless Steel Tissue Holder (B-2730)
- BOBRICK B29824 Satin Stainless Steel Shelf (B298X24)
- BOBRICK B20736 Satin Stainless Steel Shower Rod (B207X36)
- BOBRICK B2041 Satin Stainless Steel Shower Rod (B204-1)
- BOBRICK B2740 Satin Stainless Steel Tissue Holder (B-2740)
- GINGER 24" Gallery Rail Shelf in Polished Chrome (2835T-24/PC)
- Bobrick Washroom Accessories