Shop All Wall Mount Hooks
Bobrick
B76727 Satin Stainless Steel Hook
Mfr # B76727
Zoro # G1287047
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Hooks 2
- Basic Hook Material Stainless Steel
- Hook Finish Stain
- Hook Base Width 2"
- Projection 1-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bobrick
- MFR # B76727
- Zoro # G1287047
- UPC # 696736704383
- Country of Origin United States
- Category Wall Mount Hooks
Dimensions
Hook Base Width | 2" |
Overall Length | 3-15/16" |
Details
Hook Item | Double Robe Hook |
Number of Hooks | 2 |
Basic Hook Material | Stainless Steel |
Hook Finish | Stain |
Projection | 1-7/8" |
Mounting | Surface |
Item | B76727 Satin Stainless Steel Hook |
Description
B76727 Satin Stainless Steel Hook
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHCO-ALBANY DIV Blk Lever Latch Flush Trigger (S C2-33-35)
- PREMIER LOCK Satin Chrome Mortise Entry Lever Right Hand Lock Set with 2.5 in. Backset and 2 SC1 Keys (MR03D)
- BEST 1-5/8" W x 4-1/2" H Satin Door and Butt Hinge (F191 4 5X4 DOOR HINGE 32D STS)
- PRIMELINE TOOLS Mirror Door Roller Assembly, 1-1/2 in., Plastic Roller, Ball Bearings, Concave (Single Pack) (N 6599)
- BOBRICK B212 Satin Stainless Steel Hook (B212)
- BOBRICK B671 Bright Stainless Steel Hook (B671)
- BOBRICK B76717 Satin Stainless Steel Hook (B76717)
- BOBRICK Vandal-Resistant Hook Strip (985)
- BOBRICK B6707 Satin Stainless Steel Hook (B6707)
- BOBRICK B682 Bright Stainless Steel Hook (B682)
- ADVANTUS Flip Chart Hook, 2" (50012)
- Bobrick Wall Mount Hooks