Shop All Washroom Accessories
Bobrick
B6867 Satin Stainless Steel Tissue Holder
Mfr # B6867
Zoro # G1287013
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel Finish
- Material Stainless Steel
- Mounting Type Surface Mounted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # B6867
- Zoro # G1287013
- Country of Origin United States
- Category Washroom Accessories
Details
Item | B6867 Satin Stainless Steel Tissue Holde |
Finish | Satin Stainless Steel Finish |
Material | Stainless Steel |
Mounting Type | Surface Mounted |
Description
B6867 Satin Stainless Steel Tissue Holde
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAR VALVE 1" CXC Lead Free Brass Ball Valve, Body Style: Inline (S-150G)
- ZORO SELECT 90 Deg Elbow, 4 In Hub (1WHZ5)
- KURIYAMA Reinforced Tubing, 50 psi at 70F, 50 ft. (K7160-32)
- BK RESOURCES Optiflow Heavy Duty Faucet, Body Only, 8" O.C. Splash Mount (BKF-XX-G)
- BOBRICK B2041 Satin Stainless Steel Shower Rod (B204-1)
- BOBRICK Heavy-Duty Shower Curtain Rod (6107X36)
- BOBRICK B824 Satin Stainless Steel Soap Holder (B824)
- BOBRICK B2111 Satin Stainless Steel Soap Holder (B2111)
- BOBRICK Bobrick® Shower Curtain Hook - B204-1 (B204-1)
- BOBRICK B20736 Satin Stainless Steel Shower Rod (B207X36)
- UTOPIA ALLEY Utopia Alley HK5SS Eternity Never Rust Rustproof Zinc Shower Curtain Rings for Bathroom Shower Rods Curtains; Chrome - Set of 12 (HK5SS)
- Bobrick Washroom Accessories