Shop All Washroom Accessories
Bobrick
B686 Bright Stainless Steel Tissue Holder
Mfr # B686
Zoro # G1286977
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Stainless Steel Finish
- Material Stainless Steel
- Mounting Type Surface Mounted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # B686
- Zoro # G1286977
- UPC # 716954003782
- Country of Origin United States
- Category Washroom Accessories
Details
Item | B686 Bright Stainless Steel Tissue Holde |
Finish | Bright Stainless Steel Finish |
Material | Stainless Steel |
Mounting Type | Surface Mounted |
Description
B686 Bright Stainless Steel Tissue Holde
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Solenoid Valve Part Etf742A Solenoid Assembly 6 Vdc w/Cable (0365774)
- SHARPE VALVES 1/4" FNPT Stainless Steel Ball Valve Inline (4353010740)
- ZORO SELECT 3/4" MNPT x 11" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNE16)
- T&S BRASS T&S Brass B-0665-BSTR Rough Chrome Service Sink Faucet (B-0665-BSTR)
- BOBRICK B2890 Satin Stainless Steel Tissue Holder (B2890)
- BOBRICK B604772 Satin Stainless Steel Shower Rod (B6047X72)
- BOBRICK B2111 Satin Stainless Steel Soap Holder (B2111)
- BOBRICK Shower Curtain Hooks (204-1)
- BOBRICK Shower Curtain Rod w/Concealed Mounting (207X48)
- BOBRICK B20772 Satin Stainless Steel Shower Rod (B207X72)
- KOHLER Alteo Vertical Tissue Holder (37056-CP)
- Bobrick Washroom Accessories