Shop All Washroom Accessories
Bobrick
B6857 Satin Stainless Steel Tissue Holder
Mfr # B6857
Zoro # G1167855
product price: $78.85
/ea
Free Shipping & Returns
$78.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel Finish
- Material Stainless Steel
- Mounting Type Surface Mounted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # B6857
- Zoro # G1167855
- UPC # 716954003768
- Country of Origin United States
- Category Washroom Accessories
Details
Item | B6857 Satin Stainless Steel Tissue Holde |
Finish | Satin Stainless Steel Finish |
Material | Stainless Steel |
Mounting Type | Surface Mounted |
Description
B6857 Satin Stainless Steel Tissue Holde
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Cap, Plastic, 1-1/2" Pipe Sz (DACAP-11/2)
- BK RESOURCES Optiflow Cast Body Faucet, 5" Gooseneck Spout, 4" O.C. Splash Mount (BKF-4SM-5G-G)
- ZURN Cartridge, Cold, 2-7/8", for Use With Zurn 2 Handle Widespread Manual Faucets (59517007)
- ANVIL 2" Socket Socket Black Forged Steel Coupling Class 3000 (0362061608)
- BOBRICK Heavy-Duty Shower Curtain Rod (6107X36)
- BOBRICK B2041 Satin Stainless Steel Shower Rod (B204-1)
- BOBRICK B2012 Satin Stainless Steel Soap Holder (B2012)
- BOBRICK B2111 Satin Stainless Steel Soap Holder (B2111)
- BOBRICK B604772 Satin Stainless Steel Shower Rod (B6047X72)
- BOBRICK B2730 Satin Stainless Steel Tissue Holder (B-2730)
- MOEN Edgestone Euro Paper Holder Brushed Nickel (YB4609BN)
- Bobrick Washroom Accessories