Shop All Washroom Accessories
Bobrick
B68324 Bright Stainless Steel Shelf
Mfr # B683X24
Zoro # G1286846
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Stainless Steel Finish
- Material Stainless Steel
- Mounting Type Surface Mounted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # B683X24
- Zoro # G1286846
- Country of Origin United States
- Category Washroom Accessories
Details
Item | B68324 Bright Stainless Steel Shelf |
Finish | Bright Stainless Steel Finish |
Material | Stainless Steel |
Mounting Type | Surface Mounted |
Description
B68324 Bright Stainless Steel Shelf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NDS Ball Valve, PVC Body, 1-1/4" Pipe Sz (E1420-12)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 1-1/2 in Pipe Size (417015)
- K-FLEX USA Insul-Tube 6'L, 3/4 Nom. I.D, 3/8 Wall Thickness (6RX038068)
- TECHNIFIT Fitting, PTC, Plug-In Reducer, Brass, 1/4" to 3/8" (B14-38R)
- BOBRICK B420760 Satin Stainless Steel Shower Rod (B4207X60)
- BOBRICK B2112 Satin Stainless Steel Soap Holder (B-2112)
- BOBRICK B2041 Satin Stainless Steel Shower Rod (B204-1)
- BOBRICK B283604 Tissue Holder (B283-604)
- BOBRICK B2013 Satin Stainless Steel Soap Holder (B2013)
- BOBRICK B20772 Satin Stainless Steel Shower Rod (B207X72)
- KOHLER Purist Hotelier (14381-CP)
- Bobrick Washroom Accessories