Shop All Wall Mount Hooks
Bobrick
B682 Bright Stainless Steel Hook
Mfr # B682
Zoro # G1167645
product price: $66.15
/ea
$66.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Hook Material Stainless Steel
- Hook Finish Bright Polished
- Hook Height 6-1/2"
- Projection 3-1/16"
- Mounting Concealed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # B682
- Zoro # G1167645
- UPC # 716954003720
- Country of Origin United States
- Category Wall Mount Hooks
Dimensions
Hook Height | 6-1/2" |
Details
Hook Item | Hat and Coat Hook |
Basic Hook Material | Stainless Steel |
Hook Finish | Bright Polished |
Projection | 3-1/16" |
Mounting | Concealed |
Item | B682 Bright Stainless Steel Hook |
Description
B682 Bright Stainless Steel Hook
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Edge Trim, Alum Clip, 0.26 In W, 100 Ft (62B3X3/32-100)
- ILCO Ilco: 1 1/8" Thumb-Turn Mortise Cylinder, Standard Cam, Satin Chrome (ILCO-7181TK1-26D)
- PREMIER LOCK Commercial Storefront Deadlatch Narrow Stile Mortise Lock - 31/32" - Right (DLA01)
- EMTEK Oil Rubbed Bronze Dummy 5052MDCUS19 (5052MDCUS19)
- BOBRICK Utility Hook (6707)
- BOBRICK B6707 Satin Stainless Steel Hook (B6707)
- BOBRICK Hook Strip (232X24)
- BOBRICK B671 Bright Stainless Steel Hook (B671)
- BOBRICK B212 Satin Stainless Steel Hook (B212)
- BOBRICK B6777 Satin Stainless Steel Hook (B6777)
- VILLAGE WROUGHT IRON Village Wrought Iron WH-TOG Toggle Bolt 2 In- Blk Screw (WH-TOG)
- Bobrick Wall Mount Hooks