Shop All Wall Mount Hooks
Bobrick
B6707 Satin Stainless Steel Hook
Mfr # B6707
Zoro # G1167539
product price: $44.59
/ea
$44.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Hook Material Stainless Steel
- Hook Height 1-1/4"
- Hook Base Width 2"
- Projection 2"
- Mounting Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # B6707
- Zoro # G1167539
- UPC # 716954003379
- Country of Origin United States
- Category Wall Mount Hooks
Dimensions
Hook Height | 1-1/4" |
Hook Base Width | 2" |
Overall Length | 2" |
Details
Hook Item | Utility Hook |
Basic Hook Material | Stainless Steel |
Hook Finish | Satin |
Projection | 2" |
Mounting | Surface |
Item | B6707 Satin Stainless Steel Hook |
Description
B6707 Satin Stainless Steel Hook
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Wnd Screen Frames, 5/16x3/4x72", Wht, PK20 (MP14074)
- RAYMOND Spring, Yellow, Overall 2-15/16" L, PK10 (ASF012075)
- OMNIA Stainless 12 Lever Priv 2-3/8" BS Full Lip 1-3/8" Door Satin SS (12/00F.PR32D)
- DORMAKABA Interchangeable Core, Satin Chrome (7CS7TE1626)
- BOBRICK Hook Strip (232X24)
- BOBRICK B76717 Satin Stainless Steel Hook (B76717)
- BOBRICK B682 Bright Stainless Steel Hook (B682)
- BOBRICK B671 Bright Stainless Steel Hook (B671)
- BOBRICK Utility Hook (6707)
- BOBRICK B212 Satin Stainless Steel Hook (B212)
- HOMECARE PRODUCTS York Lyra Quad Hook; Chrome (HO335838)
- Bobrick Wall Mount Hooks