Shop All Washroom Accessories
Bobrick
B66997 Satin Stainless Steel Tissue Holder
Mfr # B66997
Zoro # G1286706
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel Finish
- Material Stainless Steel
- Mounting Type Surface Mounted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # B66997
- Zoro # G1286706
- UPC # 716954503350
- Country of Origin United States
- Category Washroom Accessories
Details
Item | B66997 Satin Stainless Steel Tissue Hold |
Finish | Satin Stainless Steel Finish |
Material | Stainless Steel |
Mounting Type | Surface Mounted |
Description
B66997 Satin Stainless Steel Tissue Hold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPPER PRESS BY TMG 1 in. x 1 in. Copper Press x MPT Male Adapter (XPRMA1)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 36 in W (40-7133560-1NS-23)
- ZORO SELECT 2" FNPT Stainless Steel Fire Safe Ball Valve Inline (06Q011N06020FSR)
- VIEGA Viega ProPress coupling With stop, 3/4" x 3/4" (78052)
- BOBRICK Heavy-Duty Shower Curtain Rod (6107X60)
- BOBRICK B2890 Satin Stainless Steel Tissue Holder (B2890)
- BOBRICK Heavy-Duty Shower Curtain Rod (6107X36)
- BOBRICK B2012 Satin Stainless Steel Soap Holder (B2012)
- BOBRICK B2740 Satin Stainless Steel Tissue Holder (B-2740)
- BOBRICK B211179 Satin Stainless Steel Soap Holder (B2111-79)
- GINGER Corner Shower Shelf in Polished Chrome (28505/PC)
- Bobrick Washroom Accessories