Shop All Washroom Accessories
Bobrick
B6699 Bright Stainless Steel Tissue Holder
Mfr # B6699
Zoro # G1286627
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Stainless Steel Finish
- Material Stainless Steel
- Mounting Type Surface Mounted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # B6699
- Zoro # G1286627
- UPC # 716954503343
- Country of Origin United States
- Category Washroom Accessories
Details
Item | B6699 Bright Stainless Steel Tissue Hold |
Finish | Bright Stainless Steel Finish |
Material | Stainless Steel |
Mounting Type | Surface Mounted |
Description
B6699 Bright Stainless Steel Tissue Hold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVALVED 3/4" Brass Ball Valve 600 WOG Female Threaded NPT Full Port, Lead-Free (REV034TH)
- ZORO SELECT 1/2" FNPT 316 SS Threaded Tee (2UA33)
- ZORO SELECT 1/2" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 80, Inside Dia.: 9/16" (E6BND05)
- WATTS Repair Kit, Watts Series 909, 2-1/2 to 3In (909 2 1/2 - 3 2nd Check Kit)
- BOBRICK B20736 Satin Stainless Steel Shower Rod (B207X36)
- BOBRICK B2890 Satin Stainless Steel Tissue Holder (B2890)
- BOBRICK B2012 Satin Stainless Steel Soap Holder (B2012)
- BOBRICK Shower Curtain Rod w/Concealed Mounting (207X48)
- BOBRICK Shower Curtain Hooks (204-1)
- BOBRICK B2740 Satin Stainless Steel Tissue Holder (B-2740)
- KOHLER Artifacts Pivoting Toilet Tissue Hold (72573-SN)
- Bobrick Washroom Accessories