Shop All Washroom Accessories
Bobrick
B6677 Satin Stainless Steel Tissue Holder
Mfr # B6677
Zoro # G1286688
product price: $66.75
/ea
$66.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel Finish
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # B6677
- Zoro # G1286688
- UPC # 716954503312
- Country of Origin United States
- Category Washroom Accessories
Details
Item | B6677 Satin Stainless Steel Tissue Holde |
Finish | Satin Stainless Steel Finish |
Material | Stainless Steel |
Description
B6677 Satin Stainless Steel Tissue Holde
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 4" X 2" GALV. RED. TEE (352-245)
- AMERICAN TRADING HOUSE Bronze Marble Grain Seat (M-91)
- PARKER Straight, Steel, 12 mm x 1/4 in, 5000 PSI (M12-1/4F8OHGS)
- PARKER 3/4" A-LOK x MNPT Brass 90 Degree Elbow (12MSEL12N-B)
- BOBRICK Bobrick® Folding Utility Shelf - B287 (B287)
- BOBRICK Shower Curtain Rod w/Concealed Mounting (207X48)
- BOBRICK B685 Bright Stainless Steel Tissue Holder (B685)
- BOBRICK B2730 Satin Stainless Steel Tissue Holder (B-2730)
- BOBRICK B610760 Satin Stainless Steel Shower Rod (B6107X60)
- BOBRICK B29518 Satin Stainless Steel Shelf (B295X18)
- WINGITS Corner Basket, 7 In W, SS, Polished (WCBPS6)
- Bobrick Washroom Accessories