Shop All Washroom Accessories
Bobrick
B604748 Satin Stainless Steel Shower Rod
Mfr # B6047X48
Zoro # G1286514
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel Finish
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # B6047X48
- Zoro # G1286514
- Country of Origin United States
- Category Washroom Accessories
Details
Item | B604748 Satin Stainless Steel Shower Rod |
Finish | Satin Stainless Steel Finish |
Material | Stainless Steel |
Description
B604748 Satin Stainless Steel Shower Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" SS MALE ADAPTER (312-005SS)
- ZORO SELECT Coupler, Female, 4 In (3LX61)
- KOHLER Shower Arm (1191575-BL)
- PENTAIR/PENTEK Quick Connect Filter, 0.8 gpm, 2-5/16" O.D., 9 3/4 in H (155901-75)
- BOBRICK B2012 Satin Stainless Steel Soap Holder (B2012)
- BOBRICK B283604 Tissue Holder (B283-604)
- BOBRICK B20772 Satin Stainless Steel Shower Rod (B207X72)
- BOBRICK B2730 Satin Stainless Steel Tissue Holder (B-2730)
- BOBRICK Heavy-Duty Shower Curtain Rod (6107X60)
- BOBRICK B685 Bright Stainless Steel Tissue Holder (B685)
- MOEN Remodeling Cover Plate in Matte Black (1920BL)
- Bobrick Washroom Accessories