Shop All Toilet Paper Dispensers & Holders
Bobrick
B5436 Bright Stainless Steel Dispenser
Mfr # B5436
Zoro # G1286444
Free Shipping & Returns
$85.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Dispenser Material Stainless Steel
- Color Silver
- Dispenser Depth 3.74 in
- Dispenser Height 2.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bobrick
- MFR # B5436
- Zoro # G1286444
- UPC # 716954012791
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Depth | 3.74 in |
Dispenser Height | 2.13 in |
Dispenser Width | 9.75 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Dispenser Material | Stainless Steel |
Color | Silver |
Description
B5436 Bright Stainless Steel Dispenser
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWIFFER 5-13/32 in Flat Spray Mop, 18-55/64 oz Dry Wt, Hook-and-Loop Connection, Purple, Cellulose, PK2 (92811)
- TENNANT Drain Cap Assembly (1008639)
- GENUINE JOE Genuine Joe All Purpose Cleaning Wipes (GJO49870)
- 3M Carpet and Upholstery Cleaner, Floral (5.0048E+13)
- BOBRICK Spindle for Classic/ConturaSeries Dispensers B-2888, B-4388, B-4288 (BOB4288-9)
- BOBRICK Dispenser, Tissue 2 Roll Ss (B-2888)
- BOBRICK Vandal-Resistant Toilet Tissue Dispenser (265)
- BOBRICK B2888 Satin Stainless Steel Tissue Holder (B2888)
- BOBRICK Toilet Tissue 2 Roll Dispenser, Stainless Steel, Jumbo (2892)
- BOBRICK Vandal-Resistant Toilet Tissue Dispenser (264)
- DELTA Delta Vero Tissue Holder, Stainless (77750-SS)
- Bobrick Toilet Paper Dispensers & Holders