Shop All Toilet Paper Dispensers & Holders
Bobrick
B543 Satin Stainless Steel Dispenser
Mfr # B543
Zoro # G1286435
product price: $93.29
/ea
Free Shipping & Returns
$93.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Dispenser Material Stainless Steel
- Color Silver
- Dispenser Height 2.13 in
- Dispenser Width 9.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # B543
- Zoro # G1286435
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 2.13 in |
Dispenser Width | 9.75 in |
Dispenser Depth | 3.74 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Dispenser Material | Stainless Steel |
Color | Silver |
Description
B543 Satin Stainless Steel Dispenser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PITT PLASTICS 38"x58" 1mm 60 gal. Extra Heavy Performance Roll Can Liner, PK100 (BS60G)
- GORDON BRUSH 3 x 11 Row 0.003" Soft Nylon Bristle and Acetal Handle Brush (33ND-003)
- RECKITT BENCKISER 24OZ Lys Toilet Cleaner (1920098013)
- RUBBERMAID BRUTE 44 Gallon Black Executive Trash Can with Black Round Dome Top (690FG44DBKKT)
- BOBRICK Key, Universal (330-43)
- BOBRICK Vandal-Resistant Toilet Tissue Dispenser (264)
- BOBRICK Bobrick ClassicSeries Surface Mounted MultiRoll Tissue Dispenser B2888 (B2888)
- BOBRICK Toilet Tissue Dispenser for Single Roll (273)
- BOBRICK Twin Jumbo-Roll Toilet Tissue Dispenser (2892)
- BOBRICK Dispenser, Tissue , 2 Roll, S/S (B288)
- KOHLER Holder, For Tissue Paper, Premium Metal (K-27293-CP)
- Bobrick Toilet Paper Dispensers & Holders