Shop All Toilet Paper Dispensers & Holders
Bobrick
B4388 Satin Stainless Steel Dispenser
Mfr # B4388
Zoro # G1286103
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Dispenser Material Stainless Steel
- Color Silver
- Dispenser Depth 3.31 in
- Dispenser Height 2.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # B4388
- Zoro # G1286103
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Depth | 3.31 in |
Dispenser Height | 2.13 in |
Dispenser Width | 9.75 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Dispenser Material | Stainless Steel |
Color | Silver |
Description
B4388 Satin Stainless Steel Dispenser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARMIN Strong Toilet Paper 6 Rolls 451 sheet (97342)
- HAPCO-ELMAR 13 qt Rectangular Trash Can, Blue (R4020BLUE)
- AMREP Zep Morado Super Cleaner, 5 Gallon Pail , Mild Butyl Scent (85635)
- RECKITBENC LYSOL, CLEAN & FRESH TOILET BOWL CLEANER CLING GEL, COUNTRY SCENT, 24 OZ, 2PK (98015PK)
- BOBRICK Matrix Series Two-Roll Tissue Dispenser, 6 1/4w x 6 7/8d x 13.5h, Gray (BOB 5288)
- BOBRICK Dispenser, Tissue(1 Jumbo, S/S) (B-2890)
- BOBRICK Multi-Roll Toilet Tissue Dispenser (3888)
- BOBRICK Vandal-Resistant Toilet Tissue Dispenser (264)
- BOBRICK Bobrick ClassicSeries Surface Mounted MultiRoll Tissue Dispenser B2888 (B2888)
- BOBRICK Roller, Toilet Tissue (4288-9)
- OAKBROOK COLLECTION TOILET PAPER HLDR CHRM (297-0401OB)
- Bobrick Toilet Paper Dispensers & Holders