Shop All Washroom Accessories
Bobrick
B4112 Satin Stainless Steel Soap Holder
Mfr # B4112
Zoro # G1285954
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel Finish
- Material Stainless Steel
- Mounting Type Surface Mounted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # B4112
- Zoro # G1285954
- UPC # 760736941403
- Country of Origin United States
- Category Washroom Accessories
Details
Item | B4112 Satin Stainless Steel Soap Holder |
Finish | Satin Stainless Steel Finish |
Material | Stainless Steel |
Mounting Type | Surface Mounted |
Description
B4112 Satin Stainless Steel Soap Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Snap-Tite by H/IH Interchange Valve Plug, 1/4-18 Nominal, FNPT, 316 SS, Domestic (V2F2-SS)
- TOTO Replacement Cap For Dual Max Fill Valve (THU302)
- KINGSTON BRASS DTT203 Tip-Toe Bathtub Drain (DTT203)
- ZORO SELECT High Pressure Clamp, T304 Stainless Steel, For Tube Size: 2 in (13MHP2.0)
- BOBRICK B824 Satin Stainless Steel Soap Holder (B824)
- BOBRICK B420760 Satin Stainless Steel Shower Rod (B4207X60)
- BOBRICK B2890 Satin Stainless Steel Tissue Holder (B2890)
- BOBRICK B604772 Satin Stainless Steel Shower Rod (B6047X72)
- BOBRICK B2111 Satin Stainless Steel Soap Holder (B2111)
- BOBRICK B20772 Satin Stainless Steel Shower Rod (B207X72)
- DELTANA Wire Basket, 18" Rectangular Bright Chrome (WBR1851U26)
- Bobrick Washroom Accessories