Shop All Toilet Paper Dispensers & Holders
Bobrick
B3888 Satin Stainless Steel Dispenser
Mfr # B3888
Zoro # G1285769
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Dispenser Material Stainless Steel
- Color Silver
- Dispenser Height 13 in
- Dispenser Depth 3.31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # B3888
- Zoro # G1285769
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 13 in |
Dispenser Depth | 3.31 in |
Dispenser Width | 7 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Dispenser Material | Stainless Steel |
Color | Silver |
Description
B3888 Satin Stainless Steel Dispenser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDSMAN Guardsman 461300 16 oz. Lemon Scent Furniture Polish (207688)
- GORDON BRUSH Angled Stiff Speedy Corn Polypropylene with Wood Handle (M437310)
- PERFEX Scrubbing Pad Red, Medium Duty, PK 20 (5300)
- DISCO 9 in x 6 in Light Duty Scouring Pad, PK60 (LD69)
- BOBRICK Bobrick ConturaSeries Surface Mounted MultiRoll Tissue Dispenser B4288 (B-4288)
- BOBRICK Multi-Roll Toilet Tissue Dispenser (3888)
- BOBRICK Toilet Tissue Dispenser (685)
- BOBRICK Bobrick® ClassicSeries„¢ Surface Mounted Twin Jumbo Tissue Dispenser - B-2892 (B-2892)
- BOBRICK Toilet Tissue Dispenser for Two Rolls (27460)
- BOBRICK ClassicSeries™ Cover, Napkin Disposal, Toilet Paper Dispenser (B-3574)
- DELTA Zura Tissue Holder (774500-SS)
- Bobrick Toilet Paper Dispensers & Holders