Shop All Toilet Paper Dispensers & Holders
Bobrick
B386 Satin Stainless Steel Dispenser
Mfr # B386
Zoro # G1285665
product price: $496.99
/ea
Free Shipping & Returns
$496.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Dispenser Material Stainless Steel
- Color Silver
- Dispenser Depth 3.75 in
- Dispenser Height 9.09 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # B386
- Zoro # G1285665
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Depth | 3.75 in |
Dispenser Height | 9.09 in |
Dispenser Width | 13.58 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Dispenser Material | Stainless Steel |
Color | Silver |
Description
B386 Satin Stainless Steel Dispenser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Hand Held Dust Pan, Yellow, Polypropylene (56606)
- ETTORE Super Squeegee Channel 30 Inch (11040)
- TOUGH GUY 8" Brown Nylon Replacement Scrub Brush Head (3U780)
- POLAR PLASTICS Construction Film, Roll, 4 mil, White (W844)
- BOBRICK Bobrick Single Jumbo Roll Surface Mounted Tissue Dispenser B2890 (B-2890)
- BOBRICK Twin Jumbo-Roll Toilet Tissue Dispenser (2892)
- BOBRICK Dispenser, Tissue(1 Jumbo, S/S) (B-2890)
- BOBRICK Stainless Steel 2-Roll Tissue Dispenser, 6 1/16 x 5 15/16 x 11 (2888)
- BOBRICK Vandal-Resistant Toilet Tissue Dispenser (265)
- BOBRICK Dispenser, Tissue , Double, Alum (B-274)
- KOHLER Purist Vertical Toilet Paper Holder (14444-RGD)
- Bobrick Toilet Paper Dispensers & Holders