Shop All Toilet Paper Dispensers & Holders
Bobrick
B35745 Satin Stainless Steel Dispenser
Mfr # B35745
Zoro # G1285577
Free Shipping & Returns
$618.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Dispenser Material Stainless Steel
- Color Silver
- Dispenser Height 29.13 in
- Dispenser Width 7.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bobrick
- MFR # B35745
- Zoro # G1285577
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 29.13 in |
Dispenser Width | 7.88 in |
Dispenser Depth | 3.91 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Dispenser Material | Stainless Steel |
Color | Silver |
Description
B35745 Satin Stainless Steel Dispenser
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Shoe Hndl Scrtch Brush, CSWire, Wood, 4x16 in, 5-1/4 in L Handle, 5 in L Brush, Hardwood (85033)
- ETTORE Stainless Steel Squeegee Channel 18 Inch (1181)
- BOARDWALK Cut-End Wet Mop, White, Cotton, BWK2016CEA (BWK2016CEA)
- 3M Dirt Trap Protection Material, 28inx300ft (36852)
- BOBRICK Spindle for Classic/ConturaSeries Dispensers B-2888, B-4388, B-4288 (BOB4288-9)
- BOBRICK ClassicSeries Surface-Mounted Bath Tissue Dispenser, 12.5"x3-15/16"x2" (BOB 7686)
- BOBRICK Bobrick ConturaSeries Surface Mounted MultiRoll Tissue Dispenser B4288 (B-4288)
- BOBRICK B2888 Satin Stainless Steel Tissue Holder (B2888)
- BOBRICK DISPENSER, TISSUE, 2 JUMBO, S/S for Bobrick - Part# B2892 (B2892)
- BOBRICK Classicseries Double Tissue Dispenser, Satin - Non Controlled (B2740)
- KOHLER AvidCovered Toilet Paper Holder Vibrant Brushed Moderne Brass (97503-2MB)
- Bobrick Toilet Paper Dispensers & Holders