Shop All Toilet Paper Dispensers & Holders
Bobrick
B3574 Satin Stainless Steel Dispenser
Mfr # B3574
Zoro # G1285604
product price: $594.99
/ea
Free Shipping & Returns
$594.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Dispenser Material Stainless Steel
- Color Silver
- Dispenser Width 7.88 in
- Dispenser Height 29.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # B3574
- Zoro # G1285604
- UPC # 716954501837
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 7.88 in |
Dispenser Height | 29.13 in |
Dispenser Depth | 3.75 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Dispenser Material | Stainless Steel |
Color | Silver |
Description
B3574 Satin Stainless Steel Dispenser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Heavy Duty Cleaner/Degreaser, Aerosol Spray Can, Citrus (CITRUS 24 OZ)
- SCOTCH-BRITE Griddle Polishing Pad 46-20, 4inx5.25 (46-20)
- RUBBERMAID COMMERCIAL Mop Bucket and Wringer with Reverse Press, 7 3/4 gal gal Capacity, Yellow (FG738000YEL)
- HTI Do-All Scrubber - Small 3" X 5" X 1.5" (HT-1262)
- BOBRICK Dispenser, Tissue(1 Jumbo, S/S) (B-2890)
- BOBRICK Dispenser, Tissue , Double, Alum (B-274)
- BOBRICK Matrix Series Two-Roll Tissue Dispenser, 6 1/4w x 6 7/8d x 13.5h, Gray (BOB 5288)
- BOBRICK Toilet Tissue Dispenser (6997)
- BOBRICK Toilet Tissue Dispenser (685)
- BOBRICK Bobrick 600 Series Recessed Double Tissue Dispenser - Satin - (B6977)
- KIMBERLY-CLARK PROFESSIONAL Single Roll Toilet Paper Stainless Dispenser (09606), Stainless, 10.13" x 7.13" x 6.38" (Qty 1) (09606)
- Bobrick Toilet Paper Dispensers & Holders