Shop All Toilet Paper Dispensers & Holders
Bobrick
B35715 Satin Stainless Steel Dispenser
Mfr # B35715
Zoro # G1167076
product price: $702.99
/ea
Free Shipping & Returns
$702.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Dispenser Material Stainless Steel
- Color Silver
- Dispenser Depth 4.38 in
- Dispenser Height 6.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # B35715
- Zoro # G1167076
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Depth | 4.38 in |
Dispenser Height | 6.63 in |
Dispenser Width | 2.73 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Dispenser Material | Stainless Steel |
Color | Silver |
Description
B35715 Satin Stainless Steel Dispenser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBRICK Automatic Soap Dispenser, Liquid (826)
- SELLARS Sellars DuraSoak Sorbent Pads (23200)
- COMSTAR INTERNATIONAL Steam Clean™ Boiler Water Priming, Foaming And Surging Treatment, 8 Oz. (35-213*)
- CARLISLE FOODSERVICE Dbl Foam Neoprene Floor Squeegee, 30", PK6 (4008300)
- BOBRICK ClassicSeries Surface-Mounted Bath Tissue Dispenser, 12.5"x3-15/16"x2" (BOB 7686)
- BOBRICK Bobrick ConturaSeries Surface Mounted MultiRoll Tissue Dispenser B4288 (B-4288)
- BOBRICK Stainless Steel 2-Roll Tissue Dispenser, 6 1/16 x 5 15/16 x 11 (2888)
- BOBRICK Vandal-Resistant Toilet Tissue Dispenser (264)
- BOBRICK Classic Surface-Mounted Toilet Tissue Dispenser, 7.25" x 3 15/16" x 2" (7685)
- BOBRICK Twin Jumbo-Roll Toilet Tissue Dispenser (2892)
- GEORGIA-PACIFIC Toilet Paper Dispenser, Stainless Steel (59448)
- Bobrick Toilet Paper Dispensers & Holders