Shop All Toilet Paper Dispensers & Holders
Bobrick
B357 Satin Stainless Steel Dispenser
Mfr # B357
Zoro # G1166997
product price: $731.99
/ea
Free Shipping & Returns
$731.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Dispenser Material Stainless Steel
- Color Silver
- Dispenser Height 8 in
- Dispenser Depth 3.01 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # B357
- Zoro # G1166997
- UPC # 716954501776
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 8 in |
Dispenser Depth | 3.01 in |
Dispenser Width | 10.12 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Dispenser Material | Stainless Steel |
Color | Silver |
Description
B357 Satin Stainless Steel Dispenser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTEK 54 in. Wood Broom Handle (13078W)
- MIDWEST RAKE Seal Coat Squeegee, 72", 82" Handle (76836)
- RUBBERMAID COMMERCIAL Soap Dispenser, 1100mL, Black (FG750139)
- KIMBERLY-CLARK PROFESSIONAL Prep Critic Task Wipe Dispos LowLint Wipe WHT 4/Cs (06121)
- BOBRICK Roller, Toilet Tissue (4288-9)
- BOBRICK Multi-Roll Toilet Tissue Dispenser (3888)
- BOBRICK Twin Jumbo-Roll Toilet Tissue Dispenser (2892)
- BOBRICK Toilet Tissue Dispenser for Two Rolls (27460)
- BOBRICK ClassicSeries Toilet Tissue Dispenser for Two Rolls, 12.5"x4-7/8"x1.5" (BOB 2740)
- BOBRICK Dispenser, Tissue , 2 Roll, S/S (B288)
- BOBRICK Bobrick® MatrixSeries„¢ Surface Mounted Multi-Roll Tissue Dispenser - B-5288 (B-5288)
- Bobrick Toilet Paper Dispensers & Holders