Shop All Toilet Paper Dispensers & Holders
Bobrick
B3479 Satin Stainless Steel Dispenser
Mfr # B3479
Zoro # G1285525
product price: $720.99
/ea
Free Shipping & Returns
$720.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Dispenser Material Stainless Steel
- Color Silver
- Dispenser Height 11.25 in
- Dispenser Width 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # B3479
- Zoro # G1285525
- UPC # 716954501660
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 11.25 in |
Dispenser Width | 10 in |
Dispenser Depth | 3.25 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Dispenser Material | Stainless Steel |
Color | Silver |
Description
B3479 Satin Stainless Steel Dispenser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENOWN 20 in. White Polishing Floor Pad (REN02068)
- ONE SHOT Anti Mold Aerosol Sprayer (MBS1)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, L40, 100 Sheets, Pop Up Box, Double Recreped (DRC), 9 3/4 in x 16 1/2 in, White (05790)
- PERFORMANCE TOOL Squeegee w/20" Handle, 10" (W1472)
- BOBRICK B4288 Satin Stainless Steel Dispenser (B4288)
- BOBRICK Toilet Tissue Dispenser (685)
- BOBRICK Toilet Tissue Dispenser for Two Rolls (2740)
- BOBRICK Toilet Tissue 2 Roll Dispenser, Stainless Steel, Jumbo (2892)
- BOBRICK Toilet Tissue Dispenser for Single Roll (273)
- BOBRICK Bobrick® ClassicSeries„¢ Surface Mounted Twin Jumbo Tissue Dispenser - B-2892 (B-2892)
- DELTA Trinsic, TissueHolder CampgneBrnz (75950-CZ)
- Bobrick Toilet Paper Dispensers & Holders