Shop All Toilet Paper Dispensers & Holders
Bobrick
B34745 Satin Stainless Steel Dispenser
Mfr # B34745
Zoro # G1285507
product price: $577.99
/ea
Free Shipping & Returns
$577.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Dispenser Material Stainless Steel
- Color Silver
- Dispenser Width 4.8 in
- Dispenser Depth 3.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # B34745
- Zoro # G1285507
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 4.8 in |
Dispenser Depth | 3.25 in |
Dispenser Height | 3 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Dispenser Material | Stainless Steel |
Color | Silver |
Description
B34745 Satin Stainless Steel Dispenser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL All-Purpose Wipers Center Pull, PK200, White, Center Pull Roll, 200 Wipes (05796)
- HOPKINS 24 Garage Broom W/ 60 Metal Handle (93071)
- DUSTLESS TECHNOLOGIES Vacuum Hose, Yellow, 12 ft., Plastic (14251)
- RUBBERMAID COMMERCIAL Brute 32 Gallon Dome-shaped Lids, Gray, Plastic (RCP263788GY)
- BOBRICK Bobrick Double Roll Toilet Tissue Dispenser W/ Utility Shelf, Surface Mounted - (B-540)
- BOBRICK Bobrick ClassicSeries Surface Mounted MultiRoll Tissue Dispenser B2888 (B2888)
- BOBRICK ClassicSeries™ Cover, Napkin Disposal, Toilet Paper Dispenser (B-3574)
- BOBRICK Vandal-Resistant Toilet Tissue Dispenser (264)
- BOBRICK Dispenser, Tissue(1 Jumbo, S/S) (B-2890)
- BOBRICK Dispenser, Toilet Tissue , W/Shf (B-2840)
- TORK Tork OptiCore® 3-Roll Toilet Paper Roll Dispenser Black T11, High Capacity, 565828 (565828)
- Bobrick Toilet Paper Dispensers & Holders