Shop All Toilet Paper Dispensers & Holders
Bobrick
B3474 Satin Stainless Steel Dispenser
Mfr # B3474
Zoro # G1167137
Free Shipping & Returns
$557.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Dispenser Material Stainless Steel
- Color Silver
- Dispenser Depth 2 in
- Dispenser Height 2.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bobrick
- MFR # B3474
- Zoro # G1167137
- UPC # 716954501653
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Depth | 2 in |
Dispenser Height | 2.9 in |
Dispenser Width | 4.4 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Dispenser Material | Stainless Steel |
Color | Silver |
Description
B3474 Satin Stainless Steel Dispenser
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABCO PRODUCTS 16OZ Ray 4Ply Mop Head (1307)
- ZORO SELECT Recycled Cotton Flannel Cloth Rag 25 lb. Varies Sizes, White (13Y366)
- PAC-VAC PAC-VAC HEPA Backpack Vacuum Cleaner (93012B)
- ZORO SELECT Biohazard Bags, 55 gal., Red, PK100 (MBWB142125)
- BOBRICK Bobrick® MatrixSeries„¢ Surface Mounted Multi-Roll Tissue Dispenser - B-5288 (B-5288)
- BOBRICK Bobrick 600 Series Recessed Double Tissue Dispenser - Satin - (B6977)
- BOBRICK Vandal-Resistant Toilet Tissue Dispenser (264)
- BOBRICK Multi-Roll Toilet Tissue Dispenser (3888)
- BOBRICK Dispenser, Tissue , 2 Roll, S/S (B288)
- BOBRICK Bobrick® ClassicSeries„¢ Surface Mounted Twin Jumbo Tissue Dispenser - B-2892 (B-2892)
- MOEN Arlys BL Single Post Paper Holder RT PKG (Y5709BL)
- Bobrick Toilet Paper Dispensers & Holders