Shop All Toilet Paper Dispensers & Holders
Bobrick
B3471 Satin Stainless Steel Dispenser
Mfr # B3471
Zoro # G1167085
product price: $702.99
/ea
Free Shipping & Returns
$702.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Dispenser Material Stainless Steel
- Color Silver
- Dispenser Height 3.23 in
- Dispenser Width 5.51 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # B3471
- Zoro # G1167085
- UPC # 716954501646
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 3.23 in |
Dispenser Width | 5.51 in |
Dispenser Depth | 1.84 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Dispenser Material | Stainless Steel |
Color | Silver |
Description
B3471 Satin Stainless Steel Dispenser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 23 gal Square Trash Can, Gray, 12 13/16 in Dia, Metal (2136963)
- METHOD HAND WASH RFL VTVR 34OZ (10787)
- ALLIED WEST Premier Bath Tissue, 2Ply, 96PK (US 3050)
- TOUGH GUY Microfiber Cloth Wipe 12" x 12", Yellow, 12PK (32UV04)
- BOBRICK Bobrick Single Jumbo Roll Surface Mounted Tissue Dispenser B2890 (B-2890)
- BOBRICK Multi-Roll Toilet Tissue Dispenser (3888)
- BOBRICK Key, Universal (330-43)
- BOBRICK Bobrick® MatrixSeries„¢ Surface Mounted Multi-Roll Tissue Dispenser - B-5288 (B-5288)
- BOBRICK Dispenser, Tissue 2 Roll Ss (B-2888)
- BOBRICK Bobrick® ClassicSeries„¢ Surface Mounted Twin Jumbo Tissue Dispenser - B-2892 (B-2892)
- TAYMOR Toilet Paper Holder, Single Post, Zamac (04-SN6248)
- Bobrick Toilet Paper Dispensers & Holders