Shop All Toilet Paper Dispensers & Holders
Bobrick
B347 Satin Stainless Steel Dispenser
Mfr # B347
Zoro # G1285428
product price: $671.99
/ea
Free Shipping & Returns
$671.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Dispenser Material Stainless Steel
- Color Silver
- Dispenser Height 2.13 in
- Dispenser Depth 3.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # B347
- Zoro # G1285428
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 2.13 in |
Dispenser Depth | 3.75 in |
Dispenser Width | 10.38 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Dispenser Material | Stainless Steel |
Color | Silver |
Description
B347 Satin Stainless Steel Dispenser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Stripping Pad, Black, Size 19", Round, PK5 (402W03)
- KENNEY MFG 4-Tier Spring Tension Shower Corner Pole Caddy, White (KN61523)
- CARPET FRESH Carpet Fresh Potpri 14Oz (276147)
- RUBBERMAID COMMERCIAL 450 lbs Rectangular Trash Can, Black, Open Top, Structural Foam (FG9T1300BLA)
- BOBRICK Twin Jumbo-Roll Toilet Tissue Dispenser (2892)
- BOBRICK Toilet Tissue 2 Roll Dispenser, Stainless Steel, Jumbo (2892)
- BOBRICK Key, Universal (330-43)
- BOBRICK Bobrick 600 Series Recessed Double Tissue Dispenser - Satin - (B6977)
- BOBRICK ClassicSeries Surface-Mounted Bath Tissue Dispenser, 12.5"x3-15/16"x2" (BOB 7686)
- BOBRICK Multi-Roll Toilet Tissue Dispenser (3888)
- KOHLER COMPOSED PIVOTING TOILET PAPER HOLDER (73147-2MB)
- Bobrick Toilet Paper Dispensers & Holders